26885 Miniature - Other

Item #: 0023182

Cat #: 1133-6

UPC: 043168268851

Call for price
Company wide:
0 in stock
Documents & Guides
Lamps, Miniature, Bulb Type: 1133, Volts: 6.2 Vdc, Base Type: Single Contact Bayonet, Overall Length: 2.25 Inch, Application: Instrument

Overview

Lamps, Miniature, Bulb Type: 1133, Volts: 6.2 Vdc, Base Type: Single Contact Bayonet, Overall Length: 2.25 Inch, Application: Instrument
Also known as: 043168268851, 1133-6, CUR1133

Specifications

Gangs: 2
Knockout Diameter: 3/4 in
Mounting: Vertical, Horizontal
Color: Gray
Depth: 2 in
Gangs: 2
Mounting: Vertical, Horizontal
Depth: 2 in
Knockout Diameter: 3/4 in
Color: Gray