GE TRK16 NEMA1&3R 30A FUSE KI T

Item #: 0023152

Cat #: TRK16

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
GE TRK16 NEMA1&3R 30A FUSE KI T

Overview

GE TRK16 NEMA1&3R 30A FUSE KI T
Also known as: TRK16, GENTRK16

Specifications

Color: Gray
Gangs: 1
Mounting: Universal
Material: Aluminum
Color: Gray
Mounting: Universal
Gangs: 1
Material: Aluminum