1201 XHHW BLK 12 AWG XHHW SOLID COPPER 500 FT ROLLS BLACK

Item #: 0023074

Cat #: 1201XHHWBLKK

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
1201 XHHW BLK 12 AWG XHHW SOLID COPPER 500 FT ROLLS BLACK

Overview

1201 XHHW BLK 12 AWG XHHW SOLID COPPER 500 FT ROLLS BLACK
Also known as: 1201XHHWBLKK

Specifications

Length: 500 ft
Gauge: 12 AWG
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Solid
Length: 500 ft
Material: Copper
Volts AC: 600
Jacket: XLPE
Gauge: 12 AWG
Color: Black
Conductors: 1
Stranding: Solid