L6RAZ10U - 6" LyteCaster LED Round

Item #: 0023062

Cat #: L6RAZ10U

UPC: 662057999708

Company wide:
0 in stock
6" LED Recessed Downlight Frame-In Kit, Round, 10V, 1500 Lumens

Overview

6" LED Recessed Downlight Frame-In Kit, Round, 10V, 1500 Lumens

Lightolier LyteCaster LED Downlights are ideal general purpose downlighting solution, providing comfortable, quality light. Available in new construction and remodeler frame with interchangeable light engine that is offered in two lumen packages. The downlight is wet location listed and comes in 3 standard option.

Also known as: 662057999708, L6RAZ10U, LOLL6RAZ10UVA

Specifications

Wattage: 17
Light Technology: LED
Volts DC Range: 0 - 10
Wattage: 17
Volts DC Range: 0 - 10
Light Technology: LED