PLATT logo

Breaker, 70A, 2P, 120/240V, 10 kAIC, Q-Line Series

Item #: 0023018
Cat #: THQL2170
UPC:
$ 62.70 EA
Company wide:
59 in stock
70 Amp, 2-Pole, Plug-On Circuit Breaker, Q-Line Series, 10 kAIC, 120/240 VAC.

Overview

70 Amp, 2-Pole, Plug-On Circuit Breaker, Q-Line Series, 10 kAIC, 120/240 VAC.
Q line circuit breakers are one-inch wide per pole, compact, thermal-magnetic devices designed for residential and commercial applications. The QL breakers are plug-in versions of the Q Line used for connection to load centers and lighting panels. All Q Line circuit breakers feature Quick-make / Quick-break mechanisms, common trip bars, and easy to spot trip indication to ensure safety and reliability. Q Line breakers are available in 1, 2, and 3 pole versions, can be ordered with auxiliary contact and shunt trip accessories, and can be ordered for use in HID applications. 2170 Amps 70 A 21709201
Also known as: THQL2170, BKRGENTHQL2170

Specifications

Poles: 2
Amps: 70
Volts AC: 120, 240
Family / Style: Q Line
Interrupt Rating AC: 10kA
Poles: 2
Volts AC: 120, 240
Interrupt Rating AC: 10kA
Amps: 70
Family / Style: Q Line

Customer Reviews

No reviews for this product
(0)