This product has been discontinued.
1201 XHHW GRN 12 AWG XHHW SOLID COPPER GREEN 500 FT ROLLS
Item #: 0022994
Cat #: 1201XHHWGRN
UPC:
Company wide:
0
in stock
Discontinued
Documents & Guides
No Documents Available
1201 XHHW GRN 12 AWG XHHW SOLID COPPER GREEN 500 FT ROLLS
Overview
1201 XHHW GRN 12 AWG XHHW SOLID COPPER GREEN 500 FT ROLLS
Also known as: 1201XHHWGRN
Specifications
| Color: | Green |
| Length: | 500 ft |
| Gauge: | 12 AWG |
| Material: | Copper |
| Volts AC: | 600 |
| Conductors: | 1 |
| Jacket: | XLPE |
| Stranding: | Solid |
| Color: | Green |
| Gauge: | 12 AWG |
| Volts AC: | 600 |
| Jacket: | XLPE |
| Length: | 500 ft |
| Material: | Copper |
| Conductors: | 1 |
| Stranding: | Solid |