Breaker, Molded Case, 30A, 1P, 277/480VAC, 14kAIC, w/Lugs

Item #: 0022870

Cat #: TED113030WL

UPC: 783164082470

$ 416.39 EA
Company wide:
4 in stock
Documents & Guides
Breaker, Molded Case, 30 Amp, 1-Pole, 277/480 Volt AC, 14 kAIC, with Line Lugs

Overview

Breaker, Molded Case, 30 Amp, 1-Pole, 277/480 Volt AC, 14 kAIC, with Line Lugs
Also known as: 783164082470, TED113030WL, ABBTED113030WL

Specifications

Mounting: Panel
Volts AC: 480, 277
Poles: 1
Amps: 30
Interrupt Rating AC: 14 kA
Mounting: Panel
Poles: 1
Interrupt Rating AC: 14 kA
Volts AC: 480, 277
Amps: 30