Keystone Jack Plate, Black

Item #: 0022816

Cat #: AV9008BK

UPC: 786776177831

$ 15.66 EA
Company wide:
0 in stock
Keystone Jack Plate, Black, Wiremold Audio/Video Interface Plates (AVIP) Allow For A/V Connectivity in All Wiremold A/V Compatible Pathways. AVIP Series Device Plates are Metal and have Screwed-Down Connectors, Which Ensure a Secure Connection that Cannot be Easily Pulled-Out or Disconnected While in Use. Available in Data, Audio, and Video Versions, AVIP Series Device Plates Help You Stay Connected In Meeting and Training Rooms, Collaboration Spaces, or Work Areas.

Overview

Keystone Jack Plate, Black, Wiremold Audio/Video Interface Plates (AVIP) Allow For A/V Connectivity in All Wiremold A/V Compatible Pathways. AVIP Series Device Plates are Metal and have Screwed-Down Connectors, Which Ensure a Secure Connection that Cannot be Easily Pulled-Out or Disconnected While in Use. Available in Data, Audio, and Video Versions, AVIP Series Device Plates Help You Stay Connected In Meeting and Training Rooms, Collaboration Spaces, or Work Areas.

Wiremold audio/video interface plates (AVIP) allow for A/V connectivity in all Wiremold A/V compatible pathways. AVIP Series Device Plates are metal and have screwed-down connectors, which ensure a secure connection that cannot be easily pulled-out or disconnected while in use. Available in data, audio, and video versions, AVIP Series Device Plates help you stay connected in meeting and training rooms, collaboration spaces, or work areas.

Also known as: 786776177831, AV9008BK, WMDAV9008BK

Specifications

Color: Black
Height: 2.200 in
Depth: 0.700 in
Color: Black
Depth: 0.700 in
Height: 2.200 in