GEL RP1 1G IV SWITCH PLATE

Item #: 0022791

Cat #: RP1

UPC: 043180540935

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
GEL RP1 1G IV SWITCH PLATE

Overview

GEL RP1 1G IV SWITCH PLATE
Also known as: 043180540935, RP1, CURRP1

Specifications

Gangs: 3
Knockout Diameter: 1/2 in, 3/4 in
Mounting: Screw On, Nail On
Type: Masonry Box
Depth: 2 1/2 in
Material: Steel
Cubic Inches: 66 in³
Gangs: 3
Mounting: Screw On, Nail On
Depth: 2 1/2 in
Cubic Inches: 66 in³
Knockout Diameter: 1/2 in, 3/4 in
Type: Masonry Box
Material: Steel