1.000 In X 0.500 In (25.40 Mm X 12.70 Mm)

Item #: 0022768

Cat #: THT-5-413-10

UPC: 662820579472

$ 318.99 EA
Company wide:
0 in stock
Documents & Guides
1.000 In X 0.500 In (25.40 Mm X 12.70 Mm)

Overview

1.000 In X 0.500 In (25.40 Mm X 12.70 Mm)

Non-Metal Polyester (B-413) is a thermal transfer polyester material with a metallic-looking finish. Ideal for barcoded asset tracking and rating plate applications.

Also known as: 662820579472, THT-5-413-10, BRATHT541310

Specifications

Color: Light Gray
Material: Polyester
Type: Label
Standards: California Proposition 65
Color: Light Gray
Type: Label
Material: Polyester
Standards: California Proposition 65