GEL Q42MR16/VNSP/6PK 12V QTZ LAMP

Item #: 0022749

Cat #: Q42MR16VNSP6PK

UPC: 043168149457

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
GEL Q42MR16/VNSP/6PK 12V QTZ LAMP

Overview

GEL Q42MR16/VNSP/6PK 12V QTZ LAMP
Also known as: 043168149457, Q42MR16VNSP6PK, CURQ42MR16VNSP6PK

Specifications

Knockout Diameter: 1/2 in, 3/4 in
Mounting: Screw On, Nail On
Material: Steel
Depth: 1 1/2 in
Number of Knockouts: 12
Knockout Diameter: 1/2 in, 3/4 in
Material: Steel
Number of Knockouts: 12
Mounting: Screw On, Nail On
Depth: 1 1/2 in