18" Fluorescent, 28W, 41K

Item #: 0022586

Cat #: F18T12/CW/HO

UPC: 043168102049

Company wide:
0 in stock
Documents & Guides
No Documents Available
18 Inch T12 Linear Fluorescent Lamp, 28 Watt, 4100K, 62 CRI, Recessed Double Contact R17D Base, High Output

Overview

18 Inch T12 Linear Fluorescent Lamp, 28 Watt, 4100K, 62 CRI, Recessed Double Contact R17D Base, High Output
Also known as: 043168102049, F18T12/CW/HO, CURF18T12CWHO

Specifications

Lumens: 1000
Color Temperature: 4100 (Cool White)
Base: Recessed Double Contact (R17d)
Wattage: 30
Length: 18 in
Color Rendering Index (CRI): 60
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Lumens: 1000
Base: Recessed Double Contact (R17d)
Length: 18 in
Light Technology: Fluorescent
Color Temperature: 4100 (Cool White)
Wattage: 30
Color Rendering Index (CRI): 60
Volts AC Range: 120 - 277