GEL EHG-Q750/CL/TP 88626 QUARTZ HEA

Item #: 0022485

Cat #: EHGQ750CLTP

UPC: 04316843167

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
GEL EHG-Q750CL/TP 120V QUARTZ LAMP

Overview

GEL EHG-Q750CL/TP 120V QUARTZ LAMP
Also known as: 04316843167, EHGQ750CLTP, CUREHGQ750CLTP

Specifications

Gangs: 1
Material: Steel
Depth: 1 in
Gangs: 1
Depth: 1 in
Material: Steel