FLTR BOX FAN FLTR GRD

Item #: 0022382

Cat #: 1RB100M

UPC: 783510227180

$ 1257.01 EA
Company wide:
0 in stock
Filter Box Fans, 13.38x13.38x4.50, Lt Gray, Steel

Overview

Filter Box Fans, 13.38x13.38x4.50, Lt Gray, Steel

Thermal filter boxes are high volume air movers that require minimal enclosure space. Repositionable mounting ears allow the fans to be mounted internally or externally, and used for either intake or exhaust.

Also known as: 783510227180, 1RB100M, HOF1RB100M

Specifications

Color: Light Gray
Material: Steel
Height: 4.500 in
Finish: Powder Coated
Width: 114.30 in
Depth: 12.810 in
Color: Light Gray
Height: 4.500 in
Width: 114.30 in
Material: Steel
Finish: Powder Coated
Depth: 12.810 in