LED Light Input Connector/Cable Assembly, Length 78.74"

Item #: 0022375

Cat #: LEDA20C

UPC: 783510260866

Company wide:
0 in stock
Documents & Guides
LED Light Input Connector/Cable Assembly, Length 78.74 Inch, 16 AWG, Up to 10 LED Lights Can Be Ganged or Connected in Series.

Overview

LED Light Input Connector/Cable Assembly, Length 78.74 Inch, 16 AWG, Up to 10 LED Lights Can Be Ganged or Connected in Series.

The input connector/cable assembly is used to provide supply power to the LED light. The pre-assembled connector/cable assembly comes with a 78.74 IN (2000 mm) long cable whip. Cables are constructed of 16 AWG copper wire.

Also known as: 783510260866, LEDA20C, HOFLEDA20C

Specifications

Material: Plastic
Length: 78.740 in
Allowable Gauge Range: 16
Material: Plastic
Allowable Gauge Range: 16
Length: 78.740 in