Manual Starter, 16A, 277VAC, 2P, Toggle Switch, NEMA 1, 3/4HP

Item #: 0022289

Cat #: CR101H1

UPC: 783166267721

$ 169.38 EA
Company wide:
0 in stock
Documents & Guides
Manual Starter, 16 Amp, 2-Pole, NEMA 1, Toggle Switch Operator, Non-Reversing, 3/4 Horse Power at 277 Volt AC

Overview

Manual Starter, 16 Amp, 2-Pole, NEMA 1, Toggle Switch Operator, Non-Reversing, 3/4 Horse Power at 277 Volt AC
Also known as: 783166267721, CR101H1, ABBCR101H1

Specifications

Poles: 2
Type: Manual Starter, Toggle
Family / Style: CR101
Volts AC: 277
Mounting: Surface
IP/NEMA Rating: NEMA 1
Amps: 16
Horsepower: 0.750
Poles: 2
Family / Style: CR101
Mounting: Surface
Amps: 16
Type: Manual Starter, Toggle
Volts AC: 277
IP/NEMA Rating: NEMA 1
Horsepower: 0.750