Mini Male Receptacle, 4pin/4wire, 0.5m Leads

Item #: 0022224

Cat #: CSMS4A4CMR16.5

UPC: 786685199153

$ 42.96 EA
Company wide:
0 in stock
Documents & Guides
Mini Male Receptacle, 4pin/4wire, 0.5m Leads

Overview

Mini Male Receptacle, 4pin/4wire, 0.5m Leads
Also known as: 786685199153, CSMS4A4CMR16.5, CUTCSMS4A4CMR16.5

Specifications

No Specifications Available