Gardner Thinwall Bender W/handle, 1" Emt

Item #: 0022217

Cat #: 932H

UPC: 032076009373

Company wide:
0 in stock
Documents & Guides
Application: For 1in Emt, 3/4in Rigid Conduit, Material: Aluminum

Overview

Application: For 1in Emt, 3/4in Rigid Conduit, Material: Aluminum
Also known as: 032076009373, 932H, GAR932H

Specifications

No Specifications Available