Hickey, 1/2" Rigid W/bh-100 Handle

Item #: 0022204

Cat #: 820H

UPC: 032076088200

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
Hickey, 1/2" Rigid W/bh-100 Handle

Overview

Hickey, 1/2" Rigid W/bh-100 Handle
Also known as: 032076088200, 820H, GAR820H

Specifications

Knockout Diameter: 3/4 in
Color: Gray
Gangs: 1
Width: 2 5/8 in
Material: Aluminum
Cubic Inches: 25.500 in³
Knockout Diameter: 3/4 in
Gangs: 1
Material: Aluminum
Color: Gray
Width: 2 5/8 in
Cubic Inches: 25.500 in³