Cable tie 14in 75lb Natural100/bag

Item #: 0022184
Cat #: 46-315
UPC: 032076463151
Call for price
Company wide:
0 in stock
Documents & Guides
Width: 0.17in, Length: 14in, , Thickness: 0.055in, Bundle Diameter: 4in, Material: Nylon 6/6, Color: Natural, Lock Mechanism: Dlock

Overview

Width: 0.17in, Length: 14in, , Thickness: 0.055in, Bundle Diameter: 4in, Material: Nylon 6/6, Color: Natural, Lock Mechanism: Dlock
Also known as: 032076463151, 46-315, GAR46315

Specifications

Weight Capacity: 75 lbs
Color: Natural
Length: 4 in
Diameter: 4 in
Material: Nylon
Width: 0.170 in
Weight Capacity: 75 lbs
Length: 4 in
Material: Nylon
Color: Natural
Diameter: 4 in
Width: 0.170 in

Customer Reviews

No reviews for this product
(0)