75 lb Cable Tie

Item #: 0022183
Cat #: 46-308
UPC: 032076463083
Call for price
Company wide:
0 in stock
Documents & Guides
Standard Cable Tie. Length: 8" (203mm). Width: 0.17" (4.3mm). Maximum Bundle Diameter: 2" (51mm). Tensile Strength: 75 lb. Temperature Rating: 185°F (85°C). Package Quantity: 100. Color: White.

Overview

Standard Cable Tie. Length: 8" (203mm). Width: 0.17" (4.3mm). Maximum Bundle Diameter: 2" (51mm). Tensile Strength: 75 lb. Temperature Rating: 185°F (85°C). Package Quantity: 100. Color: White.
Also known as: 032076463083, 46-308, GAR46308

Specifications

Weight Capacity: 75 lbs
Color: White
Diameter: 2 in
Length: 8 in
Material: Nylon
Product Width: 0.170 in
Weight Capacity: 75 lbs
Diameter: 2 in
Material: Nylon
Color: White
Length: 8 in
Product Width: 0.170 in

Customer Reviews

No reviews for this product
(0)