GB 43-605 E WIRE MARKER CARD

Item #: 0022172

Cat #: 43605

UPC: 032076436056

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
GB 43-605 E WIRE MARKER CARD

Overview

GB 43-605 E WIRE MARKER CARD
Also known as: 032076436056, 43605, GAR43605

Specifications

Gangs: 2
Mounting: Vertical
Color: Gray
Depth: 2 5/8 in
Cubic Inches: 40.300 in³
Gangs: 2
Color: Gray
Cubic Inches: 40.300 in³
Mounting: Vertical
Depth: 2 5/8 in