GB 43-037 NO. 37 WIREMRKR CAR D

Item #: 0022160

Cat #: 43037

UPC: 032076430375

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
GB 43-037 NO. 37 WIREMRKR CAR D

Overview

GB 43-037 NO. 37 WIREMRKR CAR D
Also known as: 032076430375, 43037, GAR43037

Specifications

Gangs: 2
Knockout Diameter: 3/4 in, 1 in
Mounting: Vertical
Depth: 2.780 in
Cubic Inches: 36 in³
Gangs: 2
Mounting: Vertical
Cubic Inches: 36 in³
Knockout Diameter: 3/4 in, 1 in
Depth: 2.780 in