Wiregard?, Yellow, Gb-4

Item #: 0022110
Cat #: 13-004
UPC: 032076130046
Call for price
Company wide:
0 in stock
Documents & Guides
Size: 0.55 X 0.94 In, Connection: Screw-on, Conductor Range: 18 - 10 Awg, Material: Thermoplastic, Color: Yellow, Enclosure: Chemical-resistant, Flame-retardant, Voltage Rating: 300, 600v, Temperature Rating: 105ce

Overview

Size: 0.55 X 0.94 In, Connection: Screw-on, Conductor Range: 18 - 10 Awg, Material: Thermoplastic, Color: Yellow, Enclosure: Chemical-resistant, Flame-retardant, Voltage Rating: 300, 600v, Temperature Rating: 105ce
Also known as: 032076130046, 13-004, GAR13004

Specifications

Type: Copper
Material: Thermoplastic
Color: Yellow
Type: Copper
Color: Yellow
Material: Thermoplastic

Customer Reviews

No reviews for this product
(0)