14 to 10 AWG Grounding Wire Connector

Item #: 0022105
Cat #: 10-095
UPC: 032076100957
Call for price
Company wide:
0 in stock
Wire Connector, Grounding Type, Color: Green, Wire Range: 14 - 10 AWG, Package of 100. For Solid Copper-to-Copper Connections Only.

Overview

Wire Connector, Grounding Type, Color: Green, Wire Range: 14 - 10 AWG, Package of 100. For Solid Copper-to-Copper Connections Only.
Also known as: 032076100957, 10-095, GAR10095

Specifications

Color: Green
Type: Copper, Wire Connector, Ground Type
Material: Thermoplastic
Allowable Gauge Range: 14 - 10
Color: Green
Material: Thermoplastic
Type: Copper, Wire Connector, Ground Type
Allowable Gauge Range: 14 - 10

Customer Reviews

No reviews for this product
(0)