18 to 10 AWG Wire Connector, Red

Item #: 0022099
Cat #: 10-006
UPC: 032076100063
Call for price
Company wide:
0 in stock
Wire Connector, Color Coded, Color: Red, Wire Range: 18 - 10 AWG, Package of 100. Includes: Internal Square Wire Spring. For Copper-to-Copper Connections Only.

Overview

Wire Connector, Color Coded, Color: Red, Wire Range: 18 - 10 AWG, Package of 100. Includes: Internal Square Wire Spring. For Copper-to-Copper Connections Only.
Also known as: 032076100063, 10-006, GAR10006

Specifications

Color: Red
Type: Copper, Wire Connector, Color Coded
Material: Thermoplastic
Allowable Gauge Range: 18 - 16
Color: Red
Material: Thermoplastic
Type: Copper, Wire Connector, Color Coded
Allowable Gauge Range: 18 - 16

Customer Reviews

No reviews for this product
(0)