22 to 16 AWG Wire Connector, Gray

Item #: 0022095
Cat #: 10-001
UPC: 032076100018
Call for price
Company wide:
0 in stock
Wire Connector, Color Coded, Color: Gray, Wire Range: 22 - 16 AWG, Package of 100. Includes: Internal Square Wire Spring. For Copper-to-Copper Connections Only.

Overview

Wire Connector, Color Coded, Color: Gray, Wire Range: 22 - 16 AWG, Package of 100. Includes: Internal Square Wire Spring. For Copper-to-Copper Connections Only.
Also known as: 032076100018, 10-001, GAR10001

Specifications

Type: Copper, Wire Connector, Color Coded
Color: Gray
Material: Thermoplastic
Allowable Gauge Range: 22 - 16
Type: Copper, Wire Connector, Color Coded
Material: Thermoplastic
Color: Gray
Allowable Gauge Range: 22 - 16

Customer Reviews

No reviews for this product
(0)