1" Steel Penny. For use with Rigid/IMC Conduit.

Item #: 0022079
Cat #: SP-100
UPC: 03207653100
Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
Bushing Penny, 1", Steel, For Use With Rigid/IMC Conduit

Overview

Bushing Penny, 1", Steel, For Use With Rigid/IMC Conduit
Also known as: 03207653100, SP-100, GARSP100

Specifications

Diameter: 1 in
Material: Steel
Diameter: 1 in
Material: Steel

Customer Reviews

No reviews for this product
(0)