Plastic Staple, 3/4", White

Item #: 0022025
Cat #: PS-575
UPC: 032076665753
Call for price
Company wide:
0 in stock
Cable Size: 14 Awg, Cable Type: Non-metallic, Staple Size: 0.75in, Material: Plastic, Color: White

Overview

Cable Size: 14 Awg, Cable Type: Non-metallic, Staple Size: 0.75in, Material: Plastic, Color: White
Also known as: 032076665753, PS-575, GARPS575

Specifications

Material: Plastic
Color: White
Material: Plastic
Color: White

Customer Reviews

No reviews for this product
(0)