Mtg Base 1" X 1"

Item #: 0022014

Cat #: MB-20

UPC: 032076492007

Call for price
Company wide:
0 in stock
Documents & Guides
Standard: Ul, Size: 1 X 1in, Material: 6/6 Nylon, Color: Natural

Overview

Standard: Ul, Size: 1 X 1in, Material: 6/6 Nylon, Color: Natural
Also known as: 032076492007, MB-20, GARMB20

Specifications

Width: 1 in
Length: 1 in
Color: Natural
Mounting: Adhesive
Width: 1 in
Color: Natural
Length: 1 in
Mounting: Adhesive