Pull Rod

Item #: 0022012

Cat #: KPR7540

UPC: 032076813116

Call for price
Company wide:
0 in stock
Documents & Guides
Application: For 3/4 To 4in Punches And Die, Weight: 2.5lb

Overview

Application: For 3/4 To 4in Punches And Die, Weight: 2.5lb
Also known as: 032076813116, KPR7540, GARKPR7540

Specifications

No Specifications Available