Fish Tape Ball 1/8" - 1/4" Tapes

Item #: 0021975

Cat #: FTB-10

UPC: 032076321000

Call for price
Company wide:
0 in stock
Documents & Guides
Size: 1/8 X 0.0625in, Maximum Design Strength: 500lb

Overview

Size: 1/8 X 0.0625in, Maximum Design Strength: 500lb
Also known as: 032076321000, FTB-10, GARFTB10

Specifications

Type: Fuse Pullers
Type: Fuse Pullers