GB DS-110 1LB USE 162946

Item #: 0021968

Cat #: DS110OLD

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
GB DS-110 1LB USE 162946

Overview

GB DS-110 1LB USE 162946
Also known as: DS110OLD, GARDS110OLD

Specifications

Knockout Diameter: 1/2 in
Material: Steel
Diameter: 4 in
Number of Knockouts: 1
Knockout Diameter: 1/2 in
Diameter: 4 in
Material: Steel
Number of Knockouts: 1