Flush Pushbutton, Yellow, M22

Item #: 0021928

Cat #: M22S-D-Y

UPC: 786685275369

$ 8.30 EA
Company wide:
10 in stock
Documents & Guides
22.5 mm, Non-Metallic Heavy-Duty Pushbutton Operator, M22 Series, Non-Illuminated, Flush, Yellow, Black Bezel, Maintained, No Light Unit. NEMA Rating: 4X, 13. ***Includes: Contact Block Holder***

Overview

22.5 mm, Non-Metallic Heavy-Duty Pushbutton Operator, M22 Series, Non-Illuminated, Flush, Yellow, Black Bezel, Maintained, No Light Unit. NEMA Rating: 4X, 13. ***Includes: Contact Block Holder***
Also known as: 786685275369, M22S-D-Y, CUTM22SDY

Specifications

Mounting: Panel
Color: Yellow/Black
Type: Flush, Operator Only, Pushbutton
Size: 22.5 mm
Family / Style: M22
Mounting: Panel
Type: Flush, Operator Only, Pushbutton
Family / Style: M22
Color: Yellow/Black
Size: 22.5 mm