C440 (9-45a) Sz 1 Fvnr Str 240vac Std

Item #: 0021911

Cat #: AN19DN0B5E045

UPC: 786685417721

$ 761.26 EA
Company wide:
0 in stock
C440 (9-45a) Sz 1 Fvnr Str 240vac Std

Overview

C440 (9-45a) Sz 1 Fvnr Str 240vac Std

Eaton / Cutler Hammer 3-Pole Open Magnetic motor starter requires maximum current rating of 27 Amps and coil voltage rating of 240 VAC at the frequency of 50/60 Hz. It measures 2.600 Inch x 4.980 Inch x 7.100 Inch. 1/3-Phase starter features adjustable bimetallic ambient compensated overload relays with interchangeable heater. It offers horizontal mounting on upright panel for application freedom and side mounted auxiliary contacts. Starter is UL listed and CSA certified.

Also known as: 786685417721, AN19DN0B5E045, CUTAN19DN0B5E045

Specifications

Family / Style: Freedom
Phase: 3
Poles: 3
Size: 1
Amps: 27
Volts AC: 600
Mounting: Horizontal
Amps Range: 9 - 45
Family / Style: Freedom
Poles: 3
Amps: 27
Mounting: Horizontal
Phase: 3
Size: 1
Volts AC: 600
Amps Range: 9 - 45