1" SS316 EMT MALE SET SCREW CONN

Item #: 0021888

Cat #: S21000MCSS

UPC: 847656009984

$ 24.89 EA
Clearance
Price good while supplies last
Company wide:
14 in stock
Documents & Guides
CCD S21000MCSS 1IN SS EMT SET SCREW MALE CONNECTOR

Overview

CCD S21000MCSS 1IN SS EMT SET SCREW MALE CONNECTOR
Also known as: 847656009984, S21000MCSS, CLBS21000MCSS

Specifications

Diameter: 1 in
Material: Stainless Steel
Insulation: Non-Insulated
Diameter: 1 in
Insulation: Non-Insulated
Material: Stainless Steel