2' x 4' LED Troffer

Item #: 0021883

Cat #: 2GTL4-4400LM-LP835

UPC: 889804706598

$ 179.49 EA
Company wide:
0 in stock
Documents & Guides
LED Recessed Troffer, 2' x 4', 43W, 120/277V, Lumens: 3700, Color Temperature: 3500K, 0-10V Dimming, Rated Life: 50,000 Hours, Acrylic Lens

Overview

LED Recessed Troffer, 2' x 4', 43W, 120/277V, Lumens: 3700, Color Temperature: 3500K, 0-10V Dimming, Rated Life: 50,000 Hours, Acrylic Lens

Contractor Select LED Lensed Troffer, Nominal 4400 lumens, 80+ CRI, 3500K, SKU -237C10

Also known as: 889804706598, 2GTL4-4400LM-LP835, LIT2GTL44400LMLP35

Specifications

Mounting: Recessed
Lumens: 3700
Length: 4 ft
Wattage: 43
Color: White
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Length: 4 ft
Color: White
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 3700
Wattage: 43
Color Temperature: 3500 (Neutral White)
Dimmable: Yes