Irwin® Vise-Grip® 2078610 Uninsulated Adjustable Wrench, 1-1/4 in, 1

Item #: 0021864

Cat #: 2078610

UPC: 038548028309

Company wide:
0 in stock
Documents & Guides
No Documents Available
Irwin® Vise-Grip® 2078610 Uninsulated Adjustable Wrench, 1-1/4 in, 10 in OAL, Chrome Vanadium Steel Body, Chrome Vanadium Steel, Chrome Plated

Overview

Irwin® Vise-Grip® 2078610 Uninsulated Adjustable Wrench, 1-1/4 in, 10 in OAL, Chrome Vanadium Steel Body, Chrome Vanadium Steel, Chrome Plated

The VISE-Grip® quick Adjusting wrench is the fastest, most versatile wrench available because it features a sliding lever for quick adjustments. The quick Adjusting wrench combines the versatility of adjustable wrenches with the precision and consistency of open end wrenches.

Also known as: 038548028309, 2078610, IRW2078610

Features & Benefits

  • Durable chrome vanadium construction
  • ProTouch™ grip provides extra comfort and reduces hand fatigue
  • English and metric scales
  • Extra wide jaw capacity
  • Hang hole for easy wall storage
  • Meets or exceeds ANSI specifications

Specifications

No Specifications Available