18/4 PLENUM FIRE ALARM WHITE

Item #: 0021863

Cat #: 45071101

UPC: 781410747197

Company wide:
0 in stock
Documents & Guides
18/4 PLENUM FIRE ALARM WHITE

Overview

18/4 PLENUM FIRE ALARM WHITE
Also known as: 781410747197, 45071101, 184FPLPNWHSOLPB1K

Specifications

Gauge: 18 AWG
Volts AC: 300
Length: 1000 ft
Material: Copper
Jacket: Plenum
Color: White
Conductors: 4
Shielding: Unshielded
Stranding: Solid
Gauge: 18 AWG
Length: 1000 ft
Jacket: Plenum
Conductors: 4
Stranding: Solid
Volts AC: 300
Material: Copper
Color: White
Shielding: Unshielded