Per USA DOE Ban, This Product Is No Longer Available For Sale. See LED Sub, Satco Item #S29816

Item #: 0021810
Cat #: S2408
UPC: 045923024085
Call for price
Company wide:
0 in stock
72 Watt; Halogen; A19; 1000 Average rated hours; 1490 Lumens; Medium Base; 120 Volt; 2-Pack

Overview

72 Watt; Halogen; A19; 1000 Average rated hours; 1490 Lumens; Medium Base; 120 Volt; 2-Pack
Also known as: 045923024085, S2408, SATS2408

Specifications

Color Temperature: 2900 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 100
Lumens: 1490
Shape: A19 (Arbitrary)
Wattage: 72
Dimmable: Yes
Light Technology: Halogen
Color Temperature: 2900 (Warm White)
Volts AC: 120
Lumens: 1490
Wattage: 72
Light Technology: Halogen
Base: Medium Screw (E26)
Color Rendering Index (CRI): 100
Shape: A19 (Arbitrary)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)