Per USA DOE Ban, This Product Is No Longer Available For Sale. See LED Sub, Satco Item #S12426

Item #: 0021804
Cat #: S2407
UPC: 045923024078
Call for price
Company wide:
0 in stock
53 Watt; Halogen; A19; 1000 Average rated hours; 1050 Lumens; Medium Base; 120 Volt; 2-Pack

Overview

53 Watt; Halogen; A19; 1000 Average rated hours; 1050 Lumens; Medium Base; 120 Volt; 2-Pack
Also known as: 045923024078, S2407, SATS2407

Specifications

Color Temperature: 2900 (Warm White)
Base: Medium Screw (E26)
Lumens: 1050
Volts AC: 120
Color Rendering Index (CRI): 100
Shape: A19 (Arbitrary)
Wattage: 53
Dimmable: Yes
Light Technology: Halogen
Color Temperature: 2900 (Warm White)
Lumens: 1050
Color Rendering Index (CRI): 100
Wattage: 53
Light Technology: Halogen
Base: Medium Screw (E26)
Volts AC: 120
Shape: A19 (Arbitrary)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)