AFCI/GFCI Receptacle, 15A, 125V, White

Item #: 0021794

Cat #: AGTR1-W

UPC: 078477744505

$ 43.99 EA
Company wide:
1,177 in stock
Documents & Guides
15 Amp, 125 Volt Dual Function AFCI/GFCI Receptacle, 20 Amp Feed-Through, Tamper-Resistant, Monochromatic, back and side wired, nylon wallplate/faceplate, screws and self-grounding clip included – White

Overview

15 Amp, 125 Volt Dual Function AFCI/GFCI Receptacle, 20 Amp Feed-Through, Tamper-Resistant, Monochromatic, back and side wired, nylon wallplate/faceplate, screws and self-grounding clip included – White

15 Amp, 125 Volt Dual Function AFCI/GFCI Receptacle, 20 Amp Feed-Through, Tamper-Resistant, Monochromatic, back and side wired, nylon wallplate/faceplate, screws and self-grounding clip included – White

Also known as: 078477744505, AGTR1-W, LEVAGTR1W

Specifications

Volts AC: 120
Amps: 20, 15
Color: White
Volts AC: 120
Color: White
Amps: 20, 15