C-h Y48d28t15ss 15 Kva Ept Transfor

Item #: 0021785

Cat #: Y48D28T15SS

UPC: 786680000164

$ 7112.97 EA
Company wide:
0 in stock
Documents & Guides
15 Kva Rating, 3-phase, General Purpose Transformer, Sand And Resin Encapsulated, 480v, 208y/120v, 115 Degree C, Aluminum Windings

Overview

15 Kva Rating, 3-phase, General Purpose Transformer, Sand And Resin Encapsulated, 480v, 208y/120v, 115 Degree C, Aluminum Windings

Eaton General-Purpose Encapsulated Transformer, EPT, Three-phase, PV: 480V, Taps: 2 at +2.5% FCAN, SV: 208Y/120V, 115°C, 15 kVA, Al windings, Frame: 9

Also known as: 786680000164, Y48D28T15SS, CUTY48D28T15SS

Specifications

Type: Dry Type Transformer
Volt Amps: 15kVA
Primary Voltage: 480
Secondary Voltage: 120/208Y
Type: Dry Type Transformer
Primary Voltage: 480
Volt Amps: 15kVA
Secondary Voltage: 120/208Y