14 AWG Switchboard cable 2500 feet

Item #: 0021770

Cat #: 14SISGRAX2500

UPC:

$ 0.53 FT
Company wide:
47,500 in stock
Documents & Guides
14 AWG, Switchboard Cable, Jacket: Polyethylene, 600V, Stranded Tinned Copper Conductor, Grey, Length: 2500 ft.

Overview

14 AWG, Switchboard Cable, Jacket: Polyethylene, 600V, Stranded Tinned Copper Conductor, Grey, Length: 2500 ft.

SIS is commonly referred to as Switchboard or Panelboard wire. It is a building wire product made of an insulated copper conductor - usually tin coated - with thermoset, cross-linked polyethylene (XLPE) insulation.

Also known as: 14SISGRAX2500

Specifications

Length: 500 ft
Gauge: 14 AWG
Length: 500 ft
Gauge: 14 AWG