Flat Braid in Long Coil, Tinned Copper, 31.57 kcmil, 492'

Item #: 0021737

Cat #: FTCB20-16

UPC: 782856577829

$ 18.27 EA
Company wide:
0 in stock
Documents & Guides
Flat Tinned Copper Grounding Braid in Coil. FTCB20-16, 120 A Nominal Current, 31.57 kcmil (16 mm²), 492' (150 m).

Overview

Flat Tinned Copper Grounding Braid in Coil. FTCB20-16, 120 A Nominal Current, 31.57 kcmil (16 mm²), 492' (150 m).

Braids in coil are mainly used for power distribution or earthing applications

Also known as: 782856577829, FTCB20-16, EFX503530

Features & Benefits

  • Braids in coil are mainly used for power distribution or earthing applications
  • Non-magnetic material
  • Tinned finish provides a theft-deterrent appearance

Specifications

Material: Copper
Width: 0.600 in
Finish: Tinned
Material: Copper
Finish: Tinned
Width: 0.600 in