12THHN/THWN-2 C STR TAN W/BLA STRIPE X2500 REEL

Item #: 0021720

Cat #: 12THHNCSTRTANBLAX2

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
12THHN/THWN-2 C STR TAN W/BLA STRIPE X2500 REEL

Overview

12THHN/THWN-2 C STR TAN W/BLA STRIPE X2500 REEL
Also known as: 12THHNCSTRTANBLAX2

Specifications

Length: 2500 ft
Gauge: 12 AWG
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Color: Tan/Black
Stranding: Stranded
Length: 2500 ft
Jacket: PVC
Volts AC: 600
Color: Tan/Black
Gauge: 12 AWG
Material: Copper
Conductors: 1
Stranding: Stranded