0100H1200W TS PLINTH ELEMENTS RAL7022T

Item #: 0021697

Cat #: 8601200

UPC: 639889340688

$ 366.21 EA
Company wide:
0 in stock
Documents & Guides
Base/plinth components, front and rear, 100 mm, Sheet steel, for TS, TS IT, SE, CM, TP, PC, IW, Solid, material: Base/plinth components: Sheet steel, Cover caps: Plastic, surface: Spray-finished, color: RAL 7022, Cover caps: RAL 9005, supply includes: 2 base/plinth components, 4 cover caps, Assembly parts, description: Base/plinth component consisting of one trim panel and two pre-configured corner pieces. Packaging Unit: 2 pc(s).

Overview

Base/plinth components, front and rear, 100 mm, Sheet steel, for TS, TS IT, SE, CM, TP, PC, IW, Solid, material: Base/plinth components: Sheet steel, Cover caps: Plastic, surface: Spray-finished, color: RAL 7022, Cover caps: RAL 9005, supply includes: 2 base/plinth components, 4 cover caps, Assembly parts, description: Base/plinth component consisting of one trim panel and two pre-configured corner pieces. Packaging Unit: 2 pc(s).
Also known as: 639889340688, 8601200, RIT8601200

Specifications

Material: Sheet Steel, Plastic
Material: Sheet Steel, Plastic