
Conductor Sleeve, Copper, Tinned, Straight, 1" x 0.025", 0.106" dia
Item #: 0021688
Cat #: B1331H
UPC: 782856321873
$ 1.81 EA
Company wide:
0
in stock
Documents & Guides
Conductor Sleeve, Copper, Tinned, Straight, 1" x 0.025", 0.106" dia
Overview
Conductor Sleeve, Copper, Tinned, Straight, 1" x 0.025", 0.106" dia
Sleeves used to adapt a limited range of smaller size cables to a larger size nVent ERICO Cadweld Mold.
Also known as: 782856321873, B1331H, CADB1331H
Features & Benefits
- Used to adapt a limited range of smaller size cables to a larger size nVent ERICO Cadweld Mold
- Provides strength and stability on finely-stranded copper conductors
Specifications
| Length: | 1 in |
| Material: | Copper |
| Finish: | Tinned |
| Length: | 1 in |
| Finish: | Tinned |
| Material: | Copper |