1
more

5"- 6" LED Downlight, 12 Watt, 750 Lumen, 2700K, 120V
Item #: 0021684
Cat #: 65BEMWLED27KM6
UPC: 889804464665
Company wide:
0
in stock
Documents & Guides
5"/6" Baffle LED Module, Retrofit, 12 Watt, 120V, Lumens: 750, CRI: 80, Color Temperature: 2700K, Color: White Trim, Rated Life: 35,000 Hours
Overview
5"/6" Baffle LED Module, Retrofit, 12 Watt, 120V, Lumens: 750, CRI: 80, Color Temperature: 2700K, Color: White Trim, Rated Life: 35,000 Hours
The E Series LED Recessed Module combines dependable performance and low cost with the virtually maintenance-free, energy-saving benefits of a 50,000 hour rated-life LED. Ideal for both retrofitting and new construction in a variety of residential and light commercial settings such as multifamily residences, retail shops and offices.
Also known as: 889804464665, 65BEMWLED27KM6, LIT65BEMWLED27KM6
Specifications
| Wattage: | 12 |
| Volts AC: | 120 |
| Diameter: | 5 in, 6 in |
| Color Temperature: | 2700 (Warm White) |
| Lumens: | 750 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Wattage: | 12 |
| Diameter: | 5 in, 6 in |
| Lumens: | 750 |
| Dimmable: | Yes |
| Volts AC: | 120 |
| Color Temperature: | 2700 (Warm White) |
| Light Technology: | LED |