Pigtail 3-Way Switch, 6'' Lead, 20 A, 120/277V, Ivory, Heavy Duty Grade

Item #: 0021651

Cat #: 1244-I

UPC: 078477342701

$ 12.10 EA
Clearance
Price good while supplies last
Company wide:
40 in stock
Documents & Guides
20 Amp, 120/277 Volt, Toggle Pigtail 3-Way AC Quiet Switch, Heavy Duty Grade, Grounding, Wire Lead 6-inch Wired, - Ivory

Overview

20 Amp, 120/277 Volt, Toggle Pigtail 3-Way AC Quiet Switch, Heavy Duty Grade, Grounding, Wire Lead 6-inch Wired, - Ivory

20-Amp, 120/277 Volt, 3-Way Toggle AC Quiet Switch, Heavy Duty Grade, Grounding, Ivory

Also known as: 078477342701, 1244-I, LEV1244I

Specifications

Type: Toggle Switch, Heavy Duty, Pigtail
Volts AC: 120, 277
Amps: 20
Color: Ivory
Type: Toggle Switch, Heavy Duty, Pigtail
Amps: 20
Volts AC: 120, 277
Color: Ivory